|
Koppeling WECO fig. 207 binnendraad NPT 3"
ERIKS Artikelnr: 10039933
|
Log in om prijzen te zien
Verpakking per 10 stuk
|
{"itemTrackPD":{
"item_name": "coupling weco 207 female thread npt 3"",
"item_id": "gr0000000188533",
"material_number": "10039933",
"price": "0",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling WECO fig. 207 binnendraad NPT 4"
ERIKS Artikelnr: 10039934
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 207 female thread npt 4"",
"item_id": "gr0000000246181",
"material_number": "10039934",
"price": "294",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 207 female thread npt 4"",
"item_id": "gr0000000246181",
"material_number": "10039934",
"price": "294",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|