|
LUDECKE
Koppeling KIG 54 GY BI BSP 1.1/4"
ERIKS Artikelnr: 12399270
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling kig 54 ci f bsp 1.1/4"",
"item_id": "gr0000001253374",
"material_number": "12399270",
"price": "17.28",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0019_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kig 54 ci f bsp 1.1/4"",
"item_id": "gr0000001253374",
"material_number": "12399270",
"price": "17.28",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0019_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KIG 12 GY BI BSP 1/2"
ERIKS Artikelnr: 11903822
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kig 12 ci f bsp 1/2"",
"item_id": "gr0000001254631",
"material_number": "11903822",
"price": "11.6",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0019_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kig 12 ci f bsp 1/2"",
"item_id": "gr0000001254631",
"material_number": "11903822",
"price": "11.6",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0019_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KIG 10 GY BI BSP 1"
ERIKS Artikelnr: 11903824
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kig 10 ci f bsp 1"",
"item_id": "gr0000001255452",
"material_number": "11903824",
"price": "11.2",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0019_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kig 10 ci f bsp 1"",
"item_id": "gr0000001255452",
"material_number": "11903824",
"price": "11.2",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0019_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KIG 34 GY BI BSP 3/4"
ERIKS Artikelnr: 11903823
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kig 34 ci f bsp 3/4"",
"item_id": "gr0000001255089",
"material_number": "11903823",
"price": "9.35",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0019_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kig 34 ci f bsp 3/4"",
"item_id": "gr0000001255089",
"material_number": "11903823",
"price": "9.35",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0019_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|