|
Koppeling KAM-10 GY buitendraad BSP 1" met messing dichting
ERIKS Artikelnr: 10039476
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kam-10 ci male thread bsp 1" with brass seal",
"item_id": "gr0000000579147",
"material_number": "10039476",
"price": "19.7",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kam-10 ci male thread bsp 1" with brass seal",
"item_id": "gr0000000579147",
"material_number": "10039476",
"price": "19.7",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0030",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|