|
Klauwkoppeling EKT 25V RVS pilaar 25
ERIKS Artikelnr: 11391550
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling ekt 25v ss hose tail 25",
"item_id": "gr0000000578967",
"material_number": "11391550",
"price": "97.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ekt 25v ss hose tail 25",
"item_id": "gr0000000578967",
"material_number": "11391550",
"price": "97.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|