|
LUDECKE
Koppeling KIA 34 GY BI NPT 3/4"
ERIKS Artikelnr: 11903836
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kia 34 ci f npt 3/4"",
"item_id": "gr0000001253142",
"material_number": "11903836",
"price": "10.2",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0027_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kia 34 ci f npt 3/4"",
"item_id": "gr0000001253142",
"material_number": "11903836",
"price": "10.2",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0027_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KIA 10 GY BI NPT 1"
ERIKS Artikelnr: 11903837
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kia 10 ci f npt 1"",
"item_id": "gr0000001254011",
"material_number": "11903837",
"price": "11.6",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0027_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kia 10 ci f npt 1"",
"item_id": "gr0000001254011",
"material_number": "11903837",
"price": "11.6",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0027_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KIA-12 GY BI NPT 1/2"
ERIKS Artikelnr: 12250268
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling kia-12 ci female npt 1/2"",
"item_id": "gr0000001254210",
"material_number": "12250268",
"price": "5.16",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0027_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kia-12 ci female npt 1/2"",
"item_id": "gr0000001254210",
"material_number": "12250268",
"price": "5.16",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0027_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KIA 38 GY BI NPT 3/8"
ERIKS Artikelnr: 12399290
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kia 38 ci f npt 3/8"",
"item_id": "gr0000001253388",
"material_number": "12399290",
"price": "11.3",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0027_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kia 38 ci f npt 3/8"",
"item_id": "gr0000001253388",
"material_number": "12399290",
"price": "11.3",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0027_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|