|
Tankwagen koppeling (TW) coupler MKS50 messing 2"
ERIKS Artikelnr: 11180269
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) couplermks50 brass 2"",
"item_id": "gr0000001194050",
"material_number": "11180269",
"price": "169",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) couplermks50 brass 2"",
"item_id": "gr0000001194050",
"material_number": "11180269",
"price": "169",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Tankwagen koppeling (TW) coupler MKS80 messing 3"
ERIKS Artikelnr: 11180215
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) couplermks80 brass 3"",
"item_id": "gr0000001193256",
"material_number": "11180215",
"price": "275.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) couplermks80 brass 3"",
"item_id": "gr0000001193256",
"material_number": "11180215",
"price": "275.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Tankwagen koppeling (TW) adapter MKS100 messing 4"
ERIKS Artikelnr: 11180270
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) adapter mks100 brass 4"",
"item_id": "gr0000001193556",
"material_number": "11180270",
"price": "402",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) adapter mks100 brass 4"",
"item_id": "gr0000001193556",
"material_number": "11180270",
"price": "402",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|