|
Tankwagen koppeling (TW) knevelring TW 503/4 RVS 3"
ERIKS Artikelnr: 10039557
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping ring tw tank truck 503/4 ss 3"",
"item_id": "gr0000000185266",
"material_number": "10039557",
"price": "89.2",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping ring tw tank truck 503/4 ss 3"",
"item_id": "gr0000000185266",
"material_number": "10039557",
"price": "89.2",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061037",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Tankwagen koppeling (TW) knevelring TW 1503/4 RVS 2"
ERIKS Artikelnr: 10039558
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping ring tw tank truck 1503/4 ss 2"",
"item_id": "gr0000000188418",
"material_number": "10039558",
"price": "50.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping ring tw tank truck 1503/4 ss 2"",
"item_id": "gr0000000188418",
"material_number": "10039558",
"price": "50.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061037",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|