|
Tankwagen koppeling (TW) coupler MKS50 RVS 2"
ERIKS Artikelnr: 11180217
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) couplermks50 ss 2"",
"item_id": "gr0000001194083",
"material_number": "11180217",
"price": "169",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061086",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) couplermks50 ss 2"",
"item_id": "gr0000001194083",
"material_number": "11180217",
"price": "169",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061086",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Tankwagen koppeling (TW) coupler MKS80 RVS 3"
ERIKS Artikelnr: 11155198
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) couplermks80 ss 3"",
"item_id": "gr0000001193435",
"material_number": "11155198",
"price": "292",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061086",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) couplermks80 ss 3"",
"item_id": "gr0000001193435",
"material_number": "11155198",
"price": "292",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061086",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Tankwagen koppeling (TW) adapter MKS100 RVS 4"
ERIKS Artikelnr: 11180272
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) adapter mks100 ss 4"",
"item_id": "gr0000001194075",
"material_number": "11180272",
"price": "402",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061086",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) adapter mks100 ss 4"",
"item_id": "gr0000001194075",
"material_number": "11180272",
"price": "402",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061086",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|