|
SKF
Verlengleiding 150mm G1/8 300MPa
ERIKS Artikelnr: 13378570
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "extension pipe 150mm g1/8 300mpa",
"item_id": "g10054465904403746",
"material_number": "13378570",
"price": "0",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0113_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF
Verlengleiding 300mm G1/8 100MPa
ERIKS Artikelnr: 13378571
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension pipe 300mm g1/8 100mpa",
"item_id": "g10054465904403533",
"material_number": "13378571",
"price": "395.55",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0113_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension pipe 300mm g1/8 100mpa",
"item_id": "g10054465904403533",
"material_number": "13378571",
"price": "395.55",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0113_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SKF
Verlengleiding M6 300mm 100MPa
ERIKS Artikelnr: 23755029
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension pipe m6 300mm 100mpa",
"item_id": "gr0000000396166",
"material_number": "23755029",
"price": "110.35",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0113_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension pipe m6 300mm 100mpa",
"item_id": "gr0000000396166",
"material_number": "23755029",
"price": "110.35",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0113_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SKF
Aansluitnippel 1077454
ERIKS Artikelnr: 23755030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nipple for extension pipe 1077454",
"item_id": "gr0000000378453",
"material_number": "23755030",
"price": "110.35",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0113_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipple for extension pipe 1077454",
"item_id": "gr0000000378453",
"material_number": "23755030",
"price": "110.35",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_hg22sp_0113_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|