|
RED.VENTIEL ACETYLEEN 6MM
ERIKS Artikelnr: 23154746
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "red.ventiel acetyleen 6mm",
"item_id": "gr0000000464661",
"material_number": "23154746",
"price": "116.5",
"item_brand": "no brand",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"mig",
"item_category4": "pr_ec011125_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red.ventiel acetyleen 6mm",
"item_id": "gr0000000464661",
"material_number": "23154746",
"price": "116.5",
"item_brand": "no brand",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"mig",
"item_category4": "pr_ec011125_0038_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED.VENTIEL ZUURSTOF 6501
ERIKS Artikelnr: 23154747
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "red.ventiel zuurstof 6501",
"item_id": "gr0000000490379",
"material_number": "23154747",
"price": "113.5",
"item_brand": "no brand",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"mig",
"item_category4": "pr_ec011125_0038_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red.ventiel zuurstof 6501",
"item_id": "gr0000000490379",
"material_number": "23154747",
"price": "113.5",
"item_brand": "no brand",
"item_category":"welding equipment",
"item_category2":"spares parts and accessories",
"item_category3":"mig",
"item_category4": "pr_ec011125_0038_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|