|
BINZEL
Geleider PTFE D0.6-0.8 3m blauw
ERIKS Artikelnr: 23340319
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner ptfe d0.6-0.8 3m blue",
"item_id": "gr0000000927390",
"material_number": "23340319",
"price": "17.65",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner ptfe d0.6-0.8 3m blue",
"item_id": "gr0000000927390",
"material_number": "23340319",
"price": "17.65",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Geleider PTFE D0.6-0.8 4m blauw
ERIKS Artikelnr: 23340320
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner ptfe d0.6-0.8 4m blue",
"item_id": "gr0000000927391",
"material_number": "23340320",
"price": "22.51",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner ptfe d0.6-0.8 4m blue",
"item_id": "gr0000000927391",
"material_number": "23340320",
"price": "22.51",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BINZEL
Geleider PTFE D1.0-1.2 3m rood
ERIKS Artikelnr: 23340323
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner ptfe d1.0-1.2 3m red",
"item_id": "gr0000000463702",
"material_number": "23340323",
"price": "16.77",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner ptfe d1.0-1.2 3m red",
"item_id": "gr0000000463702",
"material_number": "23340323",
"price": "16.77",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BINZEL
Geleider PTFE D1.0-1.2 4m rood
ERIKS Artikelnr: 23340324
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner ptfe d1.0-1.2 4m red",
"item_id": "gr0000000497068",
"material_number": "23340324",
"price": "21.53",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner ptfe d1.0-1.2 4m red",
"item_id": "gr0000000497068",
"material_number": "23340324",
"price": "21.53",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BINZEL
Geleider PTFE D1.6 3m geel
ERIKS Artikelnr: 23340326
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner ptfe d1.6 3m yellow",
"item_id": "gr0000000927396",
"material_number": "23340326",
"price": "17.65",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner ptfe d1.6 3m yellow",
"item_id": "gr0000000927396",
"material_number": "23340326",
"price": "17.65",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BINZEL
Geleider PTFE D1.6 4m geel
ERIKS Artikelnr: 23340327
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liner ptfe d1.6 4m yellow",
"item_id": "gr0000000927397",
"material_number": "23340327",
"price": "22.51",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liner ptfe d1.6 4m yellow",
"item_id": "gr0000000927397",
"material_number": "23340327",
"price": "22.51",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578634",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|