|
BINZEL
Toorts MB 240 D GRIP Plus 4m
ERIKS Artikelnr: 12216198
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch mb 240 d grip plus 4m",
"item_id": "gr0000001344599",
"material_number": "12216198",
"price": "381.1",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578562",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch mb 240 d grip plus 4m",
"item_id": "gr0000001344599",
"material_number": "12216198",
"price": "381.1",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578562",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Toorts MB 240 D GRIP Plus 5m
ERIKS Artikelnr: 12216199
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch mb 240 d grip plus 5m",
"item_id": "gr0000001345521",
"material_number": "12216199",
"price": "423.71",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578562",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch mb 240 d grip plus 5m",
"item_id": "gr0000001345521",
"material_number": "12216199",
"price": "423.71",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578562",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|