|
BINZEL
Toorts MB 36 KD GRIP Plus 3m
ERIKS Artikelnr: 12359116
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch mb 36 kd grip plus 3m",
"item_id": "gr0000001330529",
"material_number": "12359116",
"price": "216.9",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578564",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch mb 36 kd grip plus 3m",
"item_id": "gr0000001330529",
"material_number": "12359116",
"price": "216.9",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578564",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Toorts MB 36 KD GRIP plus 4m
ERIKS Artikelnr: 12359117
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch mb 36 kd grip plus 4m",
"item_id": "gr0000001342340",
"material_number": "12359117",
"price": "246.65",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578564",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch mb 36 kd grip plus 4m",
"item_id": "gr0000001342340",
"material_number": "12359117",
"price": "246.65",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578564",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BINZEL
Toorts MB 36 KD GRIP plus 5m
ERIKS Artikelnr: 12176859
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "torch mb 36 kd grip plus 5m",
"item_id": "gr0000001345213",
"material_number": "12176859",
"price": "290.79",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578564",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torch mb 36 kd grip plus 5m",
"item_id": "gr0000001345213",
"material_number": "12176859",
"price": "290.79",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578564",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|