|
BINZEL
Spantang D 1,0mm L25mm (13N21) standaard ABITIG grip (little) 9 & 20
ERIKS Artikelnr: 23340804
Catalogusartikelnr 1: 23340804
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "collet d 1,0mm l25mm (13n21) standard abitig grip (little) 9 & 20",
"item_id": "gr0000000504545",
"material_number": "23340804",
"price": "1.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "collet d 1,0mm l25mm (13n21) standard abitig grip (little) 9 & 20",
"item_id": "gr0000000504545",
"material_number": "23340804",
"price": "1.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Spantang D 1,6mm L25mm (13N22) standaard ABITIG grip (little) 9 & 20
ERIKS Artikelnr: 23340805
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "collet d 1,6mm l25mm (13n22) standard abitig grip (little) 9 & 20",
"item_id": "gr0000000461270",
"material_number": "23340805",
"price": "1.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "collet d 1,6mm l25mm (13n22) standard abitig grip (little) 9 & 20",
"item_id": "gr0000000461270",
"material_number": "23340805",
"price": "1.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BINZEL
Spantang D 2,4mm L25mm (standaard) ABITIG grip (little) 9 & 20
ERIKS Artikelnr: 23340806
Catalogusartikelnr 1: 23340806
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "collet d 2,4mm l25mm (standard) abitig grip (little) 9 & 20",
"item_id": "gr0000000534682",
"material_number": "23340806",
"price": "1.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "collet d 2,4mm l25mm (standard) abitig grip (little) 9 & 20",
"item_id": "gr0000000534682",
"material_number": "23340806",
"price": "1.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BINZEL
Spantang D 3,2mm L25mm (13N24) standaard ABITIG grip (little) 9 & 20
ERIKS Artikelnr: 23340807
Catalogusartikelnr 1: 23340807
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "collet d 3,2mm l25mm (13n24) standard abitig grip (little) 9 & 20",
"item_id": "gr0000000516048",
"material_number": "23340807",
"price": "1.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "collet d 3,2mm l25mm (13n24) standard abitig grip (little) 9 & 20",
"item_id": "gr0000000516048",
"material_number": "23340807",
"price": "1.68",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BINZEL
Spantang D 2,0mm L25mm standaard ABITIG grip (little) 9 & 20
ERIKS Artikelnr: 23340809
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "collet d 2,0mm l25mm standard abitig grip (little) 9 & 20",
"item_id": "gr0000000927666",
"material_number": "23340809",
"price": "1.39",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "collet d 2,0mm l25mm standard abitig grip (little) 9 & 20",
"item_id": "gr0000000927666",
"material_number": "23340809",
"price": "1.39",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"tig welding",
"item_category4": "pr1436360578605",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|