|
Lashandschoen split 15cm kap cat.ii
ERIKS Artikelnr: 23041710
Catalogusartikelnr 1: 23041710
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lhs split 15cm kap cat.ii",
"item_id": "gr0000001017304",
"material_number": "23041710",
"price": "5.53",
"item_brand": "no brand",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding gloves and protective clothing",
"item_category4": "pr1450688971634",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lhs split 15cm kap cat.ii",
"item_id": "gr0000001017304",
"material_number": "23041710",
"price": "5.53",
"item_brand": "no brand",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding gloves and protective clothing",
"item_category4": "pr1450688971634",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|