|
HONEYWELL
LASGLAS O50 XANTHOS K 5
ERIKS Artikelnr: 23161059
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lasglas o50 xanthos k 5",
"item_id": "gr0000000505024",
"material_number": "23161059",
"price": "1.36",
"item_brand": "honeywell",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding shields and helmets",
"item_category4": "pr_ec011098_0055_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasglas o50 xanthos k 5",
"item_id": "gr0000000505024",
"material_number": "23161059",
"price": "1.36",
"item_brand": "honeywell",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding shields and helmets",
"item_category4": "pr_ec011098_0055_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HONEYWELL
Xanthos lasglas 50mm din 10
ERIKS Artikelnr: 23307190
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "xanthos lasglas 50mm din 10",
"item_id": "gr0000000859629",
"material_number": "23307190",
"price": "1.41",
"item_brand": "honeywell",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding shields and helmets",
"item_category4": "pr_ec011098_0055_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "xanthos lasglas 50mm din 10",
"item_id": "gr0000000859629",
"material_number": "23307190",
"price": "1.41",
"item_brand": "honeywell",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding shields and helmets",
"item_category4": "pr_ec011098_0055_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HONEYWELL
Xanthos lasglas 50mm din 9
ERIKS Artikelnr: 23307189
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "xanthos lasglas 50mm din 9",
"item_id": "gr0000000870241",
"material_number": "23307189",
"price": "0",
"item_brand": "honeywell",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding shields and helmets",
"item_category4": "pr_ec011098_0055_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|