|
LORCH
Verbindingspijp propaan 350mm
ERIKS Artikelnr: 14593711
Catalogusartikelnr 1: 91000037
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "propane connecting hose 350mm",
"item_id": "g1579278067987158",
"material_number": "14593711",
"price": "38.87",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "propane connecting hose 350mm",
"item_id": "g1579278067987158",
"material_number": "14593711",
"price": "38.87",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LORCH
Verbindingspijp propaan gebogen 60grad. 130mm
ERIKS Artikelnr: 23429438
Catalogusartikelnr 1: 91000014
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "propane connecting hose curved 60deg. 130mm",
"item_id": "gr0000000489388",
"material_number": "23429438",
"price": "0",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LORCH
Verbindingspijp propaan gebogen 60grad. 600mm
ERIKS Artikelnr: 23429441
Catalogusartikelnr 1: 91000061
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "propane connecting hose curved 60deg. 600mm",
"item_id": "gr0000000495270",
"material_number": "23429441",
"price": "50.93",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "propane connecting hose curved 60deg. 600mm",
"item_id": "gr0000000495270",
"material_number": "23429441",
"price": "50.93",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|