|
Kap messing 301 binnendraad 1/2"
ERIKS Artikelnr: 10042047
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cap brass 301 1/2" female thread",
"item_id": "gr0000000076840",
"material_number": "10042047",
"price": "7.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003023_016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap brass 301 1/2" female thread",
"item_id": "gr0000000076840",
"material_number": "10042047",
"price": "7.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003023_016",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kap messing 301 BI 1"
ERIKS Artikelnr: 10042046
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cap ms 301 bi 1"",
"item_id": "gr0000000075155",
"material_number": "10042046",
"price": "13.8",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003023_016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap ms 301 bi 1"",
"item_id": "gr0000000075155",
"material_number": "10042046",
"price": "13.8",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003023_016",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kap messing 301 binnendraad 3/4"
ERIKS Artikelnr: 10042048
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "cap ms 301 bi 3/4"",
"item_id": "gr0000000075156",
"material_number": "10042048",
"price": "7.7",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003023_016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap ms 301 bi 3/4"",
"item_id": "gr0000000075156",
"material_number": "10042048",
"price": "7.7",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003023_016",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Kap messing 301 binnendraad 3/8"
ERIKS Artikelnr: 10042049
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "cap ms 301 bi 3/8"",
"item_id": "gr0000000076353",
"material_number": "10042049",
"price": "3.02",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003023_016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap ms 301 bi 3/8"",
"item_id": "gr0000000076353",
"material_number": "10042049",
"price": "3.02",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"brass & bronze",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003023_016",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|