|
Kruissok RVS 180 1/2"
ERIKS Artikelnr: 12465083
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cross fitting ss 180 1/2"",
"item_id": "gr0000001253614",
"material_number": "12465083",
"price": "12.4",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cross fitting ss 180 1/2"",
"item_id": "gr0000001253614",
"material_number": "12465083",
"price": "12.4",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kruissok RVS 180 1.1/4"
ERIKS Artikelnr: 12630983
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cross fitting ss 180 1.1/4"",
"item_id": "gr0000001278796",
"material_number": "12630983",
"price": "58",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cross fitting ss 180 1.1/4"",
"item_id": "gr0000001278796",
"material_number": "12630983",
"price": "58",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kruissok RVS 180 1"
ERIKS Artikelnr: 12630982
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cross fitting ss 180 1"",
"item_id": "gr0000001278959",
"material_number": "12630982",
"price": "31.9",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cross fitting ss 180 1"",
"item_id": "gr0000001278959",
"material_number": "12630982",
"price": "31.9",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|