|
ECON®
Draadstuk 12505 las BS 304 101,6x2,1 4"
ERIKS Artikelnr: 12682313
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "male 12505 weld bs 101,6x2,1 304 4"",
"item_id": "gr0000001436892",
"material_number": "12682313",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Draadstuk 12505 las BS 304 25,4x1,65 1"
ERIKS Artikelnr: 12682308
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "male 12505 weld bs 25,4x1,65 304 1"",
"item_id": "gr0000001437092",
"material_number": "12682308",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Draadstuk 12505 las BS 304 50,8x1,65 2"
ERIKS Artikelnr: 12682310
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "male 12505 weld bs 50,8x1,65 304 2"",
"item_id": "gr0000001436947",
"material_number": "12682310",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Draadstuk 12505 las BS 304 63,5x1,65 2.1/2"
ERIKS Artikelnr: 12682311
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "male 12505 weld bs 63,5x1,65 304 2.1/2"",
"item_id": "gr0000001436869",
"material_number": "12682311",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Draadstuk fig. 12505 Las 316 BS 25,4 x 1,65 1"
ERIKS Artikelnr: 12682302
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "threaded piece fig. 12505 weld end 316 bs 25,4 x 1,65 1"",
"item_id": "gr0000001473444",
"material_number": "12682302",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ECON®
Draadstuk fig. 12505 Las 316 BS 38,1 x 1,65 1.1/2"
ERIKS Artikelnr: 12682303
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "threaded piece fig. 12505 weld end 316 bs 38,1 x 1,65 1.1/2"",
"item_id": "gr0000001473270",
"material_number": "12682303",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ECON®
Draadstuk fig. 12505 Las 316 BS 50,8 x 1,65 2"
ERIKS Artikelnr: 12682304
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "threaded piece fig. 12505 weld end 316 bs 50,8 x 1,65 2"",
"item_id": "gr0000001473210",
"material_number": "12682304",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ECON®
Draadstuk fig. 12505 Las 316 BS 63,5 x 1,65 2.1/2"
ERIKS Artikelnr: 12682305
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "threaded piece fig. 12505 weld end 316 bs 63,5 x 1,65 2.1/2"",
"item_id": "gr0000001473558",
"material_number": "12682305",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ECON®
Draadstuk fig. 12505 Las 316L BS 101,6 x 2,1 4"
ERIKS Artikelnr: 12682307
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "threaded piece fig. 12505 weld end 316l bs 101,6 x 2,1 4"",
"item_id": "gr0000001473666",
"material_number": "12682307",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ECON®
Draadstuk fig. 12505 Las 316L BS 76,2 x 1,65 3"
ERIKS Artikelnr: 12682306
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "threaded piece fig. 12505 weld end 316l bs 76,2 x 1,65 3"",
"item_id": "gr0000001473491",
"material_number": "12682306",
"price": "0",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389658",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|