|
Elbow 90° A105 3000 lbs binnen-/buitendraad 3/4" NPT
ERIKS Artikelnr: 12465594
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "street elbow a105 3000lbs m/f npt 3/4"",
"item_id": "gr0000001400102",
"material_number": "12465594",
"price": "33.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "street elbow a105 3000lbs m/f npt 3/4"",
"item_id": "gr0000001400102",
"material_number": "12465594",
"price": "33.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|