|
Knie 90° staal 92 150lbs binnen-/buitendraad 3/8" NPT
ERIKS Artikelnr: 12737089
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "knie 90 st 92 150lbs bixbu 3/8" npt",
"item_id": "gr0000001400164",
"material_number": "12737089",
"price": "17.9",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "knie 90 st 92 150lbs bixbu 3/8" npt",
"item_id": "gr0000001400164",
"material_number": "12737089",
"price": "17.9",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Knie 90° staal 92 150lbs binnen-/buitendraad 1/2" NPT
ERIKS Artikelnr: 12737090
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "knie 90 st 92 150lbs bixbu 1/2" npt",
"item_id": "gr0000001400154",
"material_number": "12737090",
"price": "16.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "knie 90 st 92 150lbs bixbu 1/2" npt",
"item_id": "gr0000001400154",
"material_number": "12737090",
"price": "16.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Knie 90° staal 92 150lbs binnen-/buitendraad 3/4" NPT
ERIKS Artikelnr: 12737091
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "knie 90 st 92 150lbs bixbu 3/4" npt",
"item_id": "gr0000001400073",
"material_number": "12737091",
"price": "23.1",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "knie 90 st 92 150lbs bixbu 3/4" npt",
"item_id": "gr0000001400073",
"material_number": "12737091",
"price": "23.1",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Knie 90° staal 92 150lbs binnen-/buitendraad 1" NPT
ERIKS Artikelnr: 12737092
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "knie 90 st 92 150lbs bixbu 1" npt",
"item_id": "gr0000001400159",
"material_number": "12737092",
"price": "34.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "knie 90 st 92 150lbs bixbu 1" npt",
"item_id": "gr0000001400159",
"material_number": "12737092",
"price": "34.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Knie 90° staal 92 150lbs binnen-/buitendraad 1/4" NPT
ERIKS Artikelnr: 12737088
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "knie 90 st 92 150lbs bixbu 1/4" npt",
"item_id": "gr0000001400144",
"material_number": "12737088",
"price": "17.9",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "knie 90 st 92 150lbs bixbu 1/4" npt",
"item_id": "gr0000001400144",
"material_number": "12737088",
"price": "17.9",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr1450341635805",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|