|
Reductie coupling A105N 3000lbs 1/2x3/8 3.1
ERIKS Artikelnr: 12973710
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "red coupling a105n 3000lbs 1/2x3/8 3.1®",
"item_id": "gr0000001491890",
"material_number": "12973710",
"price": "8.91",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr2277168452017549",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red coupling a105n 3000lbs 1/2x3/8 3.1®",
"item_id": "gr0000001491890",
"material_number": "12973710",
"price": "8.91",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr2277168452017549",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Reductie coupling A105N 3000lbs 1/2x3/4 3.1
ERIKS Artikelnr: 12973711
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "red coupling a105n 3000lbs 1/2x3/4 3.1®",
"item_id": "gr0000001491538",
"material_number": "12973711",
"price": "12.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr2277168452017549",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red coupling a105n 3000lbs 1/2x3/4 3.1®",
"item_id": "gr0000001491538",
"material_number": "12973711",
"price": "12.6",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr2277168452017549",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Reductie coupling A105N 3000lbs 1x1/2 3.1
ERIKS Artikelnr: 12973713
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "red coupling a105n 3000lbs 1x1/2 3.1®",
"item_id": "gr0000001491897",
"material_number": "12973713",
"price": "19.35",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr2277168452017549",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red coupling a105n 3000lbs 1x1/2 3.1®",
"item_id": "gr0000001491897",
"material_number": "12973713",
"price": "19.35",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr2277168452017549",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Reductie coupling A105N 3000lbs 1x3/4 3.1
ERIKS Artikelnr: 12973712
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "red coupling a105n 3000lbs 1x3/4 3.1®",
"item_id": "gr0000001491571",
"material_number": "12973712",
"price": "16.29",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr2277168452017549",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red coupling a105n 3000lbs 1x3/4 3.1®",
"item_id": "gr0000001491571",
"material_number": "12973712",
"price": "16.29",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"threaded fittings",
"item_category4": "pr2277168452017549",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|