|
GF
Knie 90° PVC-C 723.100.206 PN16 20x1/2"
ERIKS Artikelnr: 10077950
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.206 pn16 20x1/2"",
"item_id": "gr0000000551066",
"material_number": "10077950",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Knie 90° PVC-C 723.100.207 PN16 25x3/4"
ERIKS Artikelnr: 11063421
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.207 pn16 25x3/4"",
"item_id": "gr0000000549234",
"material_number": "11063421",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Knie 90° PVC-C 723.100.208 PN16 32x1"
ERIKS Artikelnr: 11063422
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.208 pn16 32x1"",
"item_id": "gr0000000550524",
"material_number": "11063422",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Knie 90° PVC-C 723.100.209 PN16 40x1.1/4"
ERIKS Artikelnr: 11063433
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.209 pn16 40x1.1/4"",
"item_id": "gr0000000548792",
"material_number": "11063433",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Knie 90° PVC-C 723.100.210 PN16 50x1.1/2"
ERIKS Artikelnr: 11063434
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.210 pn16 50x1.1/2"",
"item_id": "gr0000000551216",
"material_number": "11063434",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Knie 90° PVC-C 723.100.211 PN16 63-2"
ERIKS Artikelnr: 12451746
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c pn16 d63-2" 723.100.211",
"item_id": "gr0000001253001",
"material_number": "12451746",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|