|
KÄRCHER
Karcher 2.883-408.0 powersproeier 25°/gr 100
ERIKS Artikelnr: 23878061
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "karcher powersproeier 25°/gr 100",
"item_id": "gr0000000520390",
"material_number": "23878061",
"price": "25.5",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher powersproeier 25°/gr 100",
"item_id": "gr0000000520390",
"material_number": "23878061",
"price": "25.5",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0012_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher 2.883-401.0 powersproeier 25°/gr 55
ERIKS Artikelnr: 23878054
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "karcher powersproeier 25°/gr 55",
"item_id": "gr0000000865238",
"material_number": "23878054",
"price": "26.84",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher powersproeier 25°/gr 55",
"item_id": "gr0000000865238",
"material_number": "23878054",
"price": "26.84",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0012_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|