|
KÄRCHER
Karcher 6.390-171.0 hd-slang NW8/155°C/315bar 20 m - standaard
ERIKS Artikelnr: 23885256
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "karcher hd-slang nw8/155°c/315bar 20 m standaard",
"item_id": "gr0000000868416",
"material_number": "23885256",
"price": "301.92",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0197_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher hd-slang nw8/155°c/315bar 20 m standaard",
"item_id": "gr0000000868416",
"material_number": "23885256",
"price": "301.92",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0197_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
HOGEDRUK SLANG 6.390-010 15MTR KARCHER
ERIKS Artikelnr: 11486669
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hogedruk slang 6.390-010 15mtr karcher",
"item_id": "gr0000000919837",
"material_number": "11486669",
"price": "248.41",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0197_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hogedruk slang 6.390-010 15mtr karcher",
"item_id": "gr0000000919837",
"material_number": "11486669",
"price": "248.41",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0197_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|