|
FENNER
Wormwielkast-742-10-R-Ø18 D1=11mm
ERIKS Artikelnr: 14118000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "worm gearbox-742-10-r-ø18 d1=11mm",
"item_id": "g1579278052588398",
"material_number": "14118000",
"price": "152.24",
"item_brand": "fenner",
"item_category":"gearboxes, motors and drives",
"item_category2":"gearboxes & speed reducers",
"item_category3":"right angle gear reducers",
"item_category4": "pr1454935761215",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "worm gearbox-742-10-r-ø18 d1=11mm",
"item_id": "g1579278052588398",
"material_number": "14118000",
"price": "152.24",
"item_brand": "fenner",
"item_category":"gearboxes, motors and drives",
"item_category2":"gearboxes & speed reducers",
"item_category3":"right angle gear reducers",
"item_category4": "pr1454935761215",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|