|
SOUDAL
Acryrub teak 310ml
ERIKS Artikelnr: 23876661
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mastiek acryrub bruin 310ml",
"item_id": "gr0000000870080",
"material_number": "23876661",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mastiek acryrub bruin 310ml",
"item_id": "gr0000000870080",
"material_number": "23876661",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SOUDAL
Acryrub grijs 310ml
ERIKS Artikelnr: 23876660
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mastiek acryrub grijs 310ml",
"item_id": "gr0000000862929",
"material_number": "23876660",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mastiek acryrub grijs 310ml",
"item_id": "gr0000000862929",
"material_number": "23876660",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SOUDAL
Acryrub wit 310ml
ERIKS Artikelnr: 23876662
|
Prijs (Per stuk):
Verpakking per 15 stuk
|
{"addToCartPD":{
"item_name": "mastiek acryrub wit 310ml",
"item_id": "gr0000000859790",
"material_number": "23876662",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mastiek acryrub wit 310ml",
"item_id": "gr0000000859790",
"material_number": "23876662",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|