|
GRIFFON
Dichtingspasta kolmat tube 300g
ERIKS Artikelnr: 11960153
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "sealing pasta kolmat tube 300g",
"item_id": "gr0000000856561",
"material_number": "11960153",
"price": "7.55",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0038_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sealing pasta kolmat tube 300g",
"item_id": "gr0000000856561",
"material_number": "11960153",
"price": "7.55",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0038_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GRIFFON
Dichtingspasta kolmat pot 875g
ERIKS Artikelnr: 11960154
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "sealing pasta kolmat box 875g",
"item_id": "gr0000000861697",
"material_number": "11960154",
"price": "15.39",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0038_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sealing pasta kolmat box 875g",
"item_id": "gr0000000861697",
"material_number": "11960154",
"price": "15.39",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0038_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|