|
GRIFFON
Vuurvaste kit HYDRA 310ml
ERIKS Artikelnr: 23168337
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23168337
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "refractory cement hydra 310ml",
"item_id": "gr0000000446386",
"material_number": "23168337",
"price": "6.42",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec000529_0215_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "refractory cement hydra 310ml",
"item_id": "gr0000000446386",
"material_number": "23168337",
"price": "6.42",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec000529_0215_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GRIFFON
Vuurvaste kit HYDRA 750g
ERIKS Artikelnr: 23168324
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 23168324
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "refractory cement hydra 750g",
"item_id": "gr0000000508694",
"material_number": "23168324",
"price": "0",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec000529_0215_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|