|
LOCTITE
2701 Schroefdraadborgmiddel met hoge sterkte speciaal voor gechromateerde oppervlakken 250ml
ERIKS Artikelnr: 23168303
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 23168303
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "2701 high strength oil resisitant 250ml",
"item_id": "gr0000000529105",
"material_number": "23168303",
"price": "209.03",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2701 high strength oil resisitant 250ml",
"item_id": "gr0000000529105",
"material_number": "23168303",
"price": "209.03",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
2701 Schroefdraadborgmiddel met hoge sterkte speciaal voor gechromateerde oppervlakken 5ml
ERIKS Artikelnr: 23165355
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23165355
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "2701 high strength oil resistant 5ml",
"item_id": "gr0000000518729",
"material_number": "23165355",
"price": "8.5",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2701 high strength oil resistant 5ml",
"item_id": "gr0000000518729",
"material_number": "23165355",
"price": "8.5",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
Schroefborging LOCTITE 2701 fles 10ml
ERIKS Artikelnr: 12532725
Catalogusartikelnr 1: 98640010
|
Prijs (Per Fles):
|
{"addToCartPD":{
"item_name": "screw lock loctite 2701 bottle 10ml",
"item_id": "gr0000001278488",
"material_number": "12532725",
"price": "20.58",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "bo",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screw lock loctite 2701 bottle 10ml",
"item_id": "gr0000001278488",
"material_number": "12532725",
"price": "20.58",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "bo",
"index": "3",
"quantity": ""
}
}
|
|
LOCTITE
Schroefborging LOCTITE 2701 fles 50ml
ERIKS Artikelnr: 11127899
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 812754;98640050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screw lock loctite 2701 bottle 50ml",
"item_id": "gr0000000506250",
"material_number": "11127899",
"price": "48.72",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screw lock loctite 2701 bottle 50ml",
"item_id": "gr0000000506250",
"material_number": "11127899",
"price": "48.72",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|