|
LOCTITE
271 Schroefdraadborgmiddel met hoge sterkte lage viscositeit 24ml
ERIKS Artikelnr: 23168854
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "271 schroefdrd.borging hoge sterkte 24ml",
"item_id": "gr0000000510855",
"material_number": "23168854",
"price": "30.3",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0181_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "271 schroefdrd.borging hoge sterkte 24ml",
"item_id": "gr0000000510855",
"material_number": "23168854",
"price": "30.3",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0181_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
271 Schroefdraadborgmiddel met hoge sterkte lage viscositeit 50ml
ERIKS Artikelnr: 12109926
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stud lock 271-50",
"item_id": "gr0000000513887",
"material_number": "12109926",
"price": "65.29",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0181_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stud lock 271-50",
"item_id": "gr0000000513887",
"material_number": "12109926",
"price": "65.29",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0181_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|