|
LOCTITE
56747 stainless steel 50ml
ERIKS Artikelnr: 23168187
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23168187
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "56747 50ml stainless steel",
"item_id": "gr0000000513087",
"material_number": "23168187",
"price": "33.26",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec002722_0153_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "56747 50ml stainless steel",
"item_id": "gr0000000513087",
"material_number": "23168187",
"price": "33.26",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec002722_0153_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
567 Schroefdraadafdichtingsmiddel voor metaal lage sterkte grove schroefdraden 50ml
ERIKS Artikelnr: 23570177
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "567 stainless steel pipe seal 50ml",
"item_id": "gr0000000861288",
"material_number": "23570177",
"price": "0",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec002722_0153_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
567 Schroefdraadafdichtingsmiddel voor metaal lage sterkte grove schroefdraden 250ml
ERIKS Artikelnr: 12109929
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "567 stainless steel pipe seal high temp slow cure 250ml",
"item_id": "gr0000000919820",
"material_number": "12109929",
"price": "126.21",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec002722_0153_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "567 stainless steel pipe seal high temp slow cure 250ml",
"item_id": "gr0000000919820",
"material_number": "12109929",
"price": "126.21",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec002722_0153_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|