|
LOCTITE
307 Lijm 250ml
ERIKS Artikelnr: 23168115
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 23168115
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "307 adhesive 250ml",
"item_id": "gr0000000531713",
"material_number": "23168115",
"price": "290.09",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0138_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "307 adhesive 250ml",
"item_id": "gr0000000531713",
"material_number": "23168115",
"price": "290.09",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0138_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
307 Lijm tube 50ml
ERIKS Artikelnr: 23168137
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23168137
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "307 adhesive tube 50ml",
"item_id": "gr0000000488529",
"material_number": "23168137",
"price": "70.38",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0138_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "307 adhesive tube 50ml",
"item_id": "gr0000000488529",
"material_number": "23168137",
"price": "70.38",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0138_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|