|
3M
3M 3764Q scotch-weld hot melt lijm 5kg - transparant
ERIKS Artikelnr: 23168935
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tcq3764 smeltlijm 5kg.transp.",
"item_id": "gr0000000475501",
"material_number": "23168935",
"price": "239.51",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0106_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tcq3764 smeltlijm 5kg.transp.",
"item_id": "gr0000000475501",
"material_number": "23168935",
"price": "239.51",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0106_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|