|
LOCTITE
422 Snellijm voor universeel gebruik hoge viscositeit 500g
ERIKS Artikelnr: 23570174
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "422 ethyl high viscosity 500g",
"item_id": "gr0000000864475",
"material_number": "23570174",
"price": "410.86",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0148_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "422 ethyl high viscosity 500g",
"item_id": "gr0000000864475",
"material_number": "23570174",
"price": "410.86",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0148_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
422 Snellijm voor universeel gebruik hoge viscositeit 50g
ERIKS Artikelnr: 23168098
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "422 ca adhesive 50gr flacon",
"item_id": "gr0000000865220",
"material_number": "23168098",
"price": "66.55",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0148_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "422 ca adhesive 50gr flacon",
"item_id": "gr0000000865220",
"material_number": "23168098",
"price": "66.55",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0148_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|