|
LOCTITE
424 Snellijm voor kunststoffen en rubber lage viscositeit 20g
ERIKS Artikelnr: 23168099
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23168099
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "424 instant adhesive epdm 20g",
"item_id": "gr0000000476335",
"material_number": "23168099",
"price": "26.44",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0149_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "424 instant adhesive epdm 20g",
"item_id": "gr0000000476335",
"material_number": "23168099",
"price": "26.44",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0149_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
424 Snellijm voor kunststoffen en rubber lage viscositeit 500g
ERIKS Artikelnr: 23168899
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "424 instant adhesive epdm 500g",
"item_id": "gr0000000475170",
"material_number": "23168899",
"price": "377.75",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0149_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "424 instant adhesive epdm 500g",
"item_id": "gr0000000475170",
"material_number": "23168899",
"price": "377.75",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0149_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|