|
LOCTITE
495 Snellijm voor universeel gebruik lage viscositeit 20g
ERIKS Artikelnr: 10020466
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 812758
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "495 ethyl low viscosity 20g",
"item_id": "gr0000000454150",
"material_number": "10020466",
"price": "25.98",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0152_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "495 ethyl low viscosity 20g",
"item_id": "gr0000000454150",
"material_number": "10020466",
"price": "25.98",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0152_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
495 Snellijm voor universeel gebruik lage viscositeit 50g
ERIKS Artikelnr: 23168100
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23168100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "495 ethyl low viscosity 50g",
"item_id": "gr0000000515443",
"material_number": "23168100",
"price": "53.02",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0152_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "495 ethyl low viscosity 50g",
"item_id": "gr0000000515443",
"material_number": "23168100",
"price": "53.02",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0152_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
495 Snellijm voor universeel gebruik lage viscositeit 500g
ERIKS Artikelnr: 23168134
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "495 ca adhesive 500gr flacon",
"item_id": "gr0000000868113",
"material_number": "23168134",
"price": "359.47",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0152_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "495 ca adhesive 500gr flacon",
"item_id": "gr0000000868113",
"material_number": "23168134",
"price": "359.47",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0152_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|