|
LOCTITE
496 Snellijm voor metalen lage viscositeit 20g
ERIKS Artikelnr: 10020467
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 812759
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "496 methyl medium viscosity 20g",
"item_id": "gr0000000473578",
"material_number": "10020467",
"price": "23.46",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0153_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "496 methyl medium viscosity 20g",
"item_id": "gr0000000473578",
"material_number": "10020467",
"price": "23.46",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0153_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
496 Snellijm voor metalen lage viscositeit 50g
ERIKS Artikelnr: 23168101
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23168101
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "496 methyl medium viscosity 50g",
"item_id": "gr0000000458600",
"material_number": "23168101",
"price": "58.77",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0153_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "496 methyl medium viscosity 50g",
"item_id": "gr0000000458600",
"material_number": "23168101",
"price": "58.77",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0153_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
496 Snellijm voor metalen lage viscositeit 500g
ERIKS Artikelnr: 11905097
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "496 ca adhesive - snellijm 500gr.",
"item_id": "gr0000000859355",
"material_number": "11905097",
"price": "329.25",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0153_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "496 ca adhesive - snellijm 500gr.",
"item_id": "gr0000000859355",
"material_number": "11905097",
"price": "329.25",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0153_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|