|
3M
Lijmspray 90 500ml transparant
ERIKS Artikelnr: 23168182
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "adhesive spray 90 500ml transparent",
"item_id": "gr0000000466807",
"material_number": "23168182",
"price": "21.66",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0121_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adhesive spray 90 500ml transparent",
"item_id": "gr0000000466807",
"material_number": "23168182",
"price": "21.66",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0121_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|