|
3M
3M DP490 Epoxylijm EPX Patroon 2:1-50 ml
ERIKS Artikelnr: 11964951
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "3m dp490 epoxylijm epx patroon 2:1-50 ml",
"item_id": "gr0000000919803",
"material_number": "11964951",
"price": "33.04",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0113_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m dp490 epoxylijm epx patroon 2:1-50 ml",
"item_id": "gr0000000919803",
"material_number": "11964951",
"price": "33.04",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0113_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|