|
BISON
Vochtbestendige, witte houtlijm op basis van PVAC 250g flacon
ERIKS Artikelnr: 23168146
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23168146
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "griffon houtlijm st10 250gr",
"item_id": "gr0000000456199",
"material_number": "23168146",
"price": "5.04",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0086_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "griffon houtlijm st10 250gr",
"item_id": "gr0000000456199",
"material_number": "23168146",
"price": "5.04",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0086_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
Vochtbestendige, witte houtlijm op basis van PVAC 5kg emmer
ERIKS Artikelnr: 23168148
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 23168148
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "houtlijm 5kg emmer",
"item_id": "gr0000000527185",
"material_number": "23168148",
"price": "41.52",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0086_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "houtlijm 5kg emmer",
"item_id": "gr0000000527185",
"material_number": "23168148",
"price": "41.52",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0086_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|