|
BISON
Konstruktie-bruislijm 75g flacon
ERIKS Artikelnr: 23168802
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "konstruktielijm 75g flacon",
"item_id": "gr0000000457031",
"material_number": "23168802",
"price": "5.84",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0087_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "konstruktielijm 75g flacon",
"item_id": "gr0000000457031",
"material_number": "23168802",
"price": "5.84",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0087_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
Konstruktie-bruislijm 250g flacon
ERIKS Artikelnr: 23168800
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23168800
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pu-bruislijm 250gr",
"item_id": "gr0000000490989",
"material_number": "23168800",
"price": "10.55",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0087_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pu-bruislijm 250gr",
"item_id": "gr0000000490989",
"material_number": "23168800",
"price": "10.55",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0087_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|