|
BISON
Bison lijmspray 500ml spuitbus
ERIKS Artikelnr: 23168174
Catalogusartikelnr 1: 2
Catalogusartikelnr. 2: 23168174
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "griffon lijmspray aer 500ml",
"item_id": "gr0000000458134",
"material_number": "23168174",
"price": "19.95",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0089_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "griffon lijmspray aer 500ml",
"item_id": "gr0000000458134",
"material_number": "23168174",
"price": "19.95",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0089_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
Bison lijmspray 200ml spuitbus
ERIKS Artikelnr: 23168173
Catalogusartikelnr 1: 2
Catalogusartikelnr. 2: 23168173
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lijmspray 200ml spuitbus",
"item_id": "gr0000000482307",
"material_number": "23168173",
"price": "13.11",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0089_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lijmspray 200ml spuitbus",
"item_id": "gr0000000482307",
"material_number": "23168173",
"price": "13.11",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0089_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|