|
BISON
Griffon Poly Max® Pro Power Express Wit Koker 435g
ERIKS Artikelnr: 12509727
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 12509727
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "griffon poly max® pro power express white cartridge 435g",
"item_id": "gr0000001351972",
"material_number": "12509727",
"price": "14.92",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr1448267430699",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "griffon poly max® pro power express white cartridge 435g",
"item_id": "gr0000001351972",
"material_number": "12509727",
"price": "14.92",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr1448267430699",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
Montagekit POLY MAX® EXPRESS wit 435g
ERIKS Artikelnr: 12509729
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 12509729
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "polymax mont.kit high tack express 435gr",
"item_id": "gr0000001304346",
"material_number": "12509729",
"price": "15.68",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr1448267430699",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polymax mont.kit high tack express 435gr",
"item_id": "gr0000001304346",
"material_number": "12509729",
"price": "15.68",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr1448267430699",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|