RUST-OLEUM
SuperGrip® Anti-slip spray zwart 500ml
ERIKS Artikelnr: 11932467
Catalogusartikelnr 1: 5
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "supergrip® anti-slip spray black 500ml",
"item_id": "gr0000000861953",
"material_number": "11932467",
"price": "26.89",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "supergrip® anti-slip spray black 500ml",
"item_id": "gr0000000861953",
"material_number": "11932467",
"price": "26.89",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
RUST-OLEUM
SuperGrip® Anti-slip spray transparant 500ml
ERIKS Artikelnr: 11932466
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 11932466
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "supergrip® anti-slip spray transparent 500ml",
"item_id": "gr0000000476060",
"material_number": "11932466",
"price": "26.89",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "supergrip® anti-slip spray transparent 500ml",
"item_id": "gr0000000476060",
"material_number": "11932466",
"price": "26.89",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
RUST-OLEUM
SuperGrip® Anti-slip spray geel 500ml
ERIKS Artikelnr: 12621324
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "supergrip® anti-slip spray yellow 500ml",
"item_id": "gr1222759311945024",
"material_number": "12621324",
"price": "26.89",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "supergrip® anti-slip spray yellow 500ml",
"item_id": "gr1222759311945024",
"material_number": "12621324",
"price": "26.89",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}