|
NOELLE
Verfkwast industrie gemengde haren 20mm
ERIKS Artikelnr: 12739634
Catalogusartikelnr 1: 70480011
Catalogusartikelnr. 2: 70480011
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paint brush industry bristle mixture 20mm",
"item_id": "gr0000001361611",
"material_number": "12739634",
"price": "0.58",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paint brush industry bristle mixture 20mm",
"item_id": "gr0000001361611",
"material_number": "12739634",
"price": "0.58",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NOELLE
Verfkwast industrie gemengde haren 25mm
ERIKS Artikelnr: 12739636
Catalogusartikelnr 1: 70480021
Catalogusartikelnr. 2: 70480021
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paint brush industry bristle mixture 25mm",
"item_id": "gr0000001361447",
"material_number": "12739636",
"price": "0.65",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paint brush industry bristle mixture 25mm",
"item_id": "gr0000001361447",
"material_number": "12739636",
"price": "0.65",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NOELLE
Verfkwast industrie gemengde haren 40mm
ERIKS Artikelnr: 12739637
Catalogusartikelnr 1: 70480031
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paint brush industry bristle mixture 40mm",
"item_id": "gr0000001363382",
"material_number": "12739637",
"price": "0.8",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paint brush industry bristle mixture 40mm",
"item_id": "gr0000001363382",
"material_number": "12739637",
"price": "0.8",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
NOELLE
Verfkwast industrie gemengde haren 50mm
ERIKS Artikelnr: 12739639
Catalogusartikelnr 1: 70480041
Catalogusartikelnr. 2: 70480041
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paint brush industry bristle mixture 50mm",
"item_id": "gr0000001362446",
"material_number": "12739639",
"price": "1.18",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paint brush industry bristle mixture 50mm",
"item_id": "gr0000001362446",
"material_number": "12739639",
"price": "1.18",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
NOELLE
Verfkwast industrie gemengde haren 60mm
ERIKS Artikelnr: 12739644
Catalogusartikelnr 1: 70480061
Catalogusartikelnr. 2: 70480061
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paint brush industry bristle mixture 60mm",
"item_id": "gr0000001363740",
"material_number": "12739644",
"price": "1.47",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paint brush industry bristle mixture 60mm",
"item_id": "gr0000001363740",
"material_number": "12739644",
"price": "1.47",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415360",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|