|
BOMA
Platte vernisborstel 15mm - 3cm
ERIKS Artikelnr: 23342396
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "platte vernisborstel 15mm - 3cm",
"item_id": "gr0000000854435",
"material_number": "23342396",
"price": "2.04",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "platte vernisborstel 15mm - 3cm",
"item_id": "gr0000000854435",
"material_number": "23342396",
"price": "2.04",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Platte vernisborstel 15mm - 5cm
ERIKS Artikelnr: 23342401
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "platte vernisborstel 15mm - 5cm",
"item_id": "gr0000000858773",
"material_number": "23342401",
"price": "3.39",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "platte vernisborstel 15mm - 5cm",
"item_id": "gr0000000858773",
"material_number": "23342401",
"price": "3.39",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Platte vernisborstel 15mm - 2cm
ERIKS Artikelnr: 23342393
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "platte vernisborstel 15mm - 2cm",
"item_id": "gr0000000926906",
"material_number": "23342393",
"price": "1.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "platte vernisborstel 15mm - 2cm",
"item_id": "gr0000000926906",
"material_number": "23342393",
"price": "1.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Platte vernisborstel 15mm - 4cm
ERIKS Artikelnr: 23342398
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "flat varnish brush, 15mm - 4cm",
"item_id": "gr0000000931209",
"material_number": "23342398",
"price": "1.99",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat varnish brush, 15mm - 4cm",
"item_id": "gr0000000931209",
"material_number": "23342398",
"price": "1.99",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Platte vernisborstel 15mm - 6cm
ERIKS Artikelnr: 23342403
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "flat varnish brush, 15mm - 6cm",
"item_id": "gr0000000930918",
"material_number": "23342403",
"price": "3.43",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat varnish brush, 15mm - 6cm",
"item_id": "gr0000000930918",
"material_number": "23342403",
"price": "3.43",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0003_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|