NOELLE
Schilders-verfroller nylon 18cm
ERIKS Artikelnr: 12739706
Catalogusartikelnr 1: 74360018
Catalogusartikelnr. 2: 74360018
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "painter paint rol. nylon 18cm",
"item_id": "gr0000001365626",
"material_number": "12739706",
"price": "4.42",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415433",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter paint rol. nylon 18cm",
"item_id": "gr0000001365626",
"material_number": "12739706",
"price": "4.42",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415433",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
NOELLE
Schilders-verfroller nylon 25cm
ERIKS Artikelnr: 12739709
Catalogusartikelnr 1: 74360025
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "painter paint rol. nylon 25cm",
"item_id": "gr0000001361522",
"material_number": "12739709",
"price": "5.17",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415433",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter paint rol. nylon 25cm",
"item_id": "gr0000001361522",
"material_number": "12739709",
"price": "5.17",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415433",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}