RUST-OLEUM
Metaalprimer zwart 5l
ERIKS Artikelnr: 11932501
Catalogusartikelnr 1: 5
Prijs (Per stuk) :
Verpakking per 2 stuk
{"addToCartPD":{
"item_name": "shopprimer black 5l",
"item_id": "gr6905625774718427",
"material_number": "11932501",
"price": "66.35",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450274565806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shopprimer black 5l",
"item_id": "gr6905625774718427",
"material_number": "11932501",
"price": "66.35",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450274565806",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
RUST-OLEUM
Metaalprimer grijs 5l
ERIKS Artikelnr: 11932503
Catalogusartikelnr 1: 5
Prijs (Per stuk) :
Verpakking per 2 stuk
{"addToCartPD":{
"item_name": "shopprimer grey 5l",
"item_id": "gr0000000470734",
"material_number": "11932503",
"price": "66.35",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450274565806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shopprimer grey 5l",
"item_id": "gr0000000470734",
"material_number": "11932503",
"price": "66.35",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450274565806",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
RUST-OLEUM
Metaalprimer roodbruin 5l
ERIKS Artikelnr: 11932498
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 11932498
Prijs (Per stuk) :
Verpakking per 2 stuk
{"addToCartPD":{
"item_name": "shopprimer red brown 5l",
"item_id": "gr0000000485982",
"material_number": "11932498",
"price": "66.35",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450274565806",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shopprimer red brown 5l",
"item_id": "gr0000000485982",
"material_number": "11932498",
"price": "66.35",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450274565806",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}